Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192296

MPN #: SD42-H1D

Canarm® SD 42" Standard Exhaust Fans, 12860 CFM, 1 Speed, 1 Phase

Product Description
Canarm®/LFI's standard fans follow a tradition of quality in design, materials and construction. All our standard fans are developed to be efficient and economically priced. All variable speed standard fans use an energy efficient variable speed, dual voltage motor and blade combination.

Features:
  • All fans use a totally enclosed, thermally protected motor
  • Rugged steel welded box housing has a durable powder coated finish
  • Aluminum louver shutters are supported by long life nylon bushings
  • All fans are shipped completely assembled


PRICE
$1,509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width18 in
Height47-1/4 in
Weight122 lbs
Rough Opening44-3/4 in
Fan Diameter42 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeWall Exhaust
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
MaterialSteel/Aluminum
Phase1
Manufacturers Part NumberSD42-H1D
BrandCanarm
RPM850 rpm
CFM12860 CFM
Horsepower1 HP
ColorGray
Amperage5 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage230 V
Housing MaterialSteel
Decibels83

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA