Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vizcon Traffix Devices

Model # :WBB3160313

MPN #: 46133-TRU18-HIP

VizCon 46000 Series Looper Tube® with 18 lb. Hexagonal Base & 3" Reflective Bands, 42"H, Orange

Product Description
TrafFix Devices Looper-Tubes® come in a height of 42 inches and are ballasted by 18 lb. Recycled Rubber Base. Simply drop the Recycled Rubber Base over the tube stem and you're ready to go to work.

The stem of the Looper-Tubes® are made of flexible yet durable fluorescent low density polyethylene material, with UV inhibitors to minimize fading. The recessed areas on the stem protect the reflective bands, minimizing rips and scratches. The extra large flange at the bottom of the stem allows the rubber base to hold it firmly in place. The unique "loop" style handle makes grabbing and moving the Looper-Tube® a breeze. Even on and off the bed of a work truck. Closing off an area of the job site is quick and easy when utilizing the "loop" style handle with two (2) or more Looper-Tubes® tied together with caution tape, flag line, or rope.

Features:
  • Made of flexible low density polyethylene
  • Bright orange color molded throughout
  • UV inhibitors to minimize fading
  • Grabber handle patented design allows for easy movement
  • Available with various size and types of reflective sheeting
  • Bases will not crush when run over
  • Meets Federal MUTCD standards
  • Parades/crowd control
  • Narrow work areas
  • Water/flood control
  • Lane closures
  • Tree trimming
  • Channelize or delineate traffic
  • Barricade construction work zones
  • Vehicular or pedestrian traffic control
  • Parking lot traffic control, striping or resurfacing
  • Composite construction offers strength and durability
  • Recycled Rubber Bases are designed with easy grip handles, and stacking rings for easy storage and transportation


PRICE
$30.95

Min. purchase quantity is 4
4
4

Bulk Pricing

Quantity
Pricing
Buy 4 units - 10 units
30.95
Buy 11 units - 25 units
29.95Save $1.00 (3%)
Buy 26+ units
28.95Save $2.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height42 in
Weight20 lbs
ReflectiveYes
Reflective Stripe Height3

Product Details

SheetingHigh Intensity Grade
TypeLooper Tube
FillableNo
ColorOrange
Number of Reflective Stripes2
FoldableNo
Base ShapeHexagonal
MaterialPolyethylene, Rubber
DescriptionDelineator Looper Tube
Package Quantity1
Manufacturers Part Number46133-TRU18-HIP
Accepts Barricade LightYes
Grabber TopNo
BrandVizcon Traffix Devices