Specimen Bags & Containers
Type
Length
Width
Capacity
Thickness
Closure
Sterile
Package Quantity
Lid Color Family
Closure Type
Free Shipping
Brand
Material
Color
Price
Related Products
Dynarex® LabChoice Specimen Containers are constructed from premium-quality plastic materials for safe and efficient specimen collection. Each Specimen Container comes equipped with a screw-on cap for secure closure. A frosted writing area allows for easy identification for added convenience. The disposable Containers are designed for single use for optimal safety and hygiene. Features: Not made with natural rubber latex or DEHP
These 4 ounce urine collection containers are ideal for use in physician's offices and hospital settings. The containers feature a full turn screw cap for better leak resistance. They have molded graduation marks and a frosted writing area. The individually wrapped sterile containers also come complete with an afixed patient ID label. Graduated to 120ml. Frosted writing area. Clarified polypropylene (PP). Sterile Aseptic Containers. Individually wrapped. Trilingual patient ID label (English, Spanish & French)
Dynarex® LabChoice Universal Containers are durable polystyrene and polypropylene containers designed for safe and efficient sample collection, suitable for both solid and liquid samples. These premium plastic containers are equipped with a screw-on cap to provide a secure fit and improved leak-resistance. A convenient writing label allows for simple and clear sample identification. Features: 30 mL capacity Not made with natural rubber latex Maximum centrifugation at 6000×g
Our popular 4 oz urine collection container features a quarter turning screw cap which is designed to assist in the prevention of carpal tunnel syndrome. The lid opens and closes with one smooth movement, which minimizes the usage of the operator's hand and lower arm area, and reduces the stress placed on the wrist. The containers are graduated to 100mL and feature a frosted writing area. Sterile containers are individually wrapped and feature a trilingual patient ID label (English, Spanish & French).
These 4 ounce urine collection containers are ideal for use in physician's offices and hospital settings. The containers feature a full turn screw cap for better leak resistance. They have molded graduation marks and a frosted writing area. The individually wrapped sterile containers also come complete with an afixed patient ID label. Graduated to 120ml. Frosted writing area. Clarified polypropylene (PP). Sterile Aseptic Containers. Individually wrapped. Trilingual patient ID label (English, Spanish & French)