Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sealer Sales

Model # :WBM2219157

MPN #: W-500L

Sealer Sales W Series L Bar Sealer w/ Film Roller, 20"V x 26"H Seal, 110V

Product Description
The W-series L-bar sealer is designed for easy and quick shrink wrap packaging. Operators can produce products that have a factory fresh clean look and feel. The L-bar sealer creates packages that are free from dust, moisture and fingerprints regardless of shape. Discourage tampering and shoplifting with this shrink wrapping system. One step will seal and cut film up to 26" wide. The durable steel construction ensures durability and quality. The sealing time is controlled by an electronic timer. All W-series L-bar sealers are equipped with a film roller, twin perforating hole punch, film separator, work table and upright heat gun holder. This product has limited warranty of 6 months.

Easy to Operate: Set the timer. Insert your product between two layers of centerfold film and press down on the sealing bar. Slightly pull the package away from the machine. The element wire will seal the edge and cut off the film. Apply hot air using a heat gun or shrink tunnel (CN-4520A - Global# B2254513) to shrink film tightly around the package.

Features:
  • Ideal for quick and easy shrink film packaging
  • Steel construction for heavy duty use and durability
  • Adjustable height work table for sealing packages of different heights
  • Heating element located on the upper jaw of the sealer


PRICE
$2,089.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width24 in
Height13 in
Weight Capacity10 - 15 lbs
Weight98 lbs
Thickness10 mil
Seal Size20" x 26"

Product Details

Assembly RequiredYes
TypeL Bar Sealer
ColorWhite
SeriesW-Series
Heat TypeImpulse
For Use WithPVC or POF Film
Wattage1900 W
Voltage110 V
MaterialSteel
DescriptionL-Bar Sealer with Film Roller
Package Quantity1
Seal TypeLine
ImpulseSingle
Manufacturers Part NumberW-500L
BrandSealer Sales

Warranty

Warranty6 mo