Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2254510

MPN #: W-650I

Sealer Sales W Series 26" I Bar Sealer w/ Film Roller & Round Wire, 110V

Product Description
The I-bar sealer is designed for shrink film packaging, but can also be used for sealing poly bags as it works similar to a hand sealer. The sealer usually comes with a round wire for cut and seal depending on the model of the machine, film up to 34" wide and 0.025mm (100 ga) thickness can be used. All sealers are of steel construction including the work base for quality and durability. Additional features depending on sealer model include timer, heat gun holder, film roller, film separator and cutter unit. The W-series I-bar sealer is ideal for shrink wrap packaging as the sealers are accompanied with a round wire for cut and seal applications. The product has limited warranty of 6 months.

Easy to Operate: Insert the product between the two layers of center fold film and press down the sealing bar. Pull the sealer package slightly away from the sealing bar. The element wire will cut and seal the edge. Now turn it over and seal the other side. Apply hot air using heat gun to shrink the film uniformly.

Features:
  • Ideal for shrink wrapping or making bags from poly tubing
  • Impulse sealing requiring no warm up time
  • Heavy duty construction for durability
  • Available in length of 14", 20", 26", 30" and 35"


PRICE
$485.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45 lbs
Seal Length26"
Seal WidthRound

Product Details

Assembly RequiredNo
TypeI-Bar Sealer
ColorWhite
SeriesW-Series
Wattage800 W
Voltage110 V
MaterialSteel
Description26" I-Bar Sealer with Film Roller & Round Wire
ImpulseSingle
Manufacturers Part NumberW-650I
BrandSealer Sales

Warranty

Warranty6 mo