Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2254507

MPN #: W-350IC

Sealer Sales W Series 14" I Bar Sealer w/ Sliding Cutter & Film Roller, 110V

Product Description
The W-series I-bar sealer with slide cutter has a flat element and sliding blade to make bags out of poly tubing.

The sealers are equipped with flat wire. The sealer is made of steel construction including the work base for quality and durability. Additional features include a timer, heat gun holder, film, roller, film separator and sliding cutter (IC-series). The W-series I-bar sealer comes in an ivory color. The cutting lengths will be 2" short than the sealing lengths. The blade cuts 5/8" from the seal. This product has limited warranty of 6 months.

Features:
  • For making bags from poly tubing
  • Impulse sealing requiring no warm up time
  • Heavy duty steel construction for durability
  • Available in length of 14", 20", 26", 30" and 35"


PRICE
$435.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40 lbs
Seal Length14"
Seal Width2.7mm

Product Details

Assembly RequiredNo
TypeI-Bar Sealer
ColorWhite
SeriesW-Series
Wattage450 W
Voltage110 V
MaterialSteel
DescriptionI-Bar Sealer w/ Sliding Cutter & Film Roller, 2.7mm Seal Width
ImpulseSingle
Manufacturers Part NumberW-350IC
BrandSealer Sales

Warranty

Warranty6 mo