Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136934

MPN #: FRM-1120C-10

Sealer Sales® Sealing Belt For FRM-1120C, FRS-1120W, FRM-1120LD Band Sealers

Product Description
Sold as Individual Piece. Sealing belt for Sealer Sales® band sealers. This sealing belt is compatible for the following models:

  • FRM-1120C
  • FRS-1120W
  • FRM-1120LD
    Specification:

  • Lay flat measurement: 22"
  • Width: 15mm
  • Total length: 1120mm


PRICE
$15.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesSealer Sales
Manufacturers Part NumberFRM-1120C-10
TypeSealing Belt
For Use WithFRM-1120C, FRM-1120LD, FRS-1120, WHL-M1120LD
Package Quantity1
BrandSealer Sales