California Umbrella Seat Pad Cushion, Memory Foam Core, Sunbrella Astoria Sunset Fabric, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Revitalize your seating instantly with this luxuriousset of two replacement seat pad cushionsin an Astoria Sunset Sunbrella fabric. Designed for the ultimate in comfort and durability, each pad features a supportive, square memory foam core that molds to your body, providing a personalized and incredibly comfortable sitting experience that resists sagging and compression over time.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 |
| Depth | 18 |
| Fabric Weight | 89 |
| Thickness | 2-1/2 |
Product Details
| Type | Seat Cushion |
| Color | Astoria Sunset |
| Cover Type | Sunbrella |
| Weather Resistant | Yes |
| Pattern | Striped |
| Country of Origin | USA |
| Closure Type | Zipper |
| Made in the USA | Yes |
| Material | Sunbrella Acrylic |
| Manufacturers Part Number | 199484073386 |
| Grade | Commercial/Residential |
| Fits | Any Seat |
| Shape | Square |
| Attachment Type | Fabric Ties |
| Fire Retardant | No |
| Water Resistant | Yes |
| Brand | California Umbrella |
Warranty
| Warranty | 10 Years |