- Reinforced 18-gauge stainless steel Double wall construction.
- 18-gauge stainless steel adjustable shelves.
- Stainless steel continuous piano hinge
- 3-point self-latching (Non Sparking) doors.
- Flush mounted stainless steel door locking handle.
- Static grounding bolt Current OSHA compliant.
- Adjustable stainless steel leveling legs.
- Leak proof sill 2" deep.
- Large Warning label
Securall® 30-Gallon 36"W Manual Close, Flammable Cabinet Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
All the same features of a safety cabinet in Stainless Steel Securall® offers low contaminant stainless steel cabinets for storage in controlled environment and cleanroom applications such as hospitals and laboratories. Durable (18-gauge) 304 brushed stainless steel cabinets are equipped with adjustable shelves, flush mounted stainless steel locking handle and vents. Cabinets are also equipped with four adjustable, stainless steel legs and heavy gauge, stainless steel piano hinges. All Stainless Steel Cabinets meet OSHA and NFPA Code 30 Regulations, all models listed are FM Approved.
PRICE
$3,615.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 35 in |
| Weight | 291 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Manual Close |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | A131-SS |
| Brand | Securall Products |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 500 lbs |
| Color | Silver |
| Stainless Steel Grade | 304 |
| Style | Standard |
| Capacity | 30 gal |
| Number of Doors | 2 |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |