Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB3197941

MPN #: OP0034-FR4

Securall® 4HR Fire-Rated Separation Wall/Sump Divider 8' Deep Building

Product Description
4 Hour Fire Rated Separation Wall, designed to separate building into two sections.

Customized building options and additional accessories must be purchased with building for manufacturer installation.

PRICE
$3,249.00

1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8' 6" ft
Depth8' 6" ft
Height2 ft
Weight800 lbs

Product Details

Assembly RequiredNo
TypeBuilding Accessory
ColorGray
Accessory TypeSeparation Wall/Sump Divider
For Use WithSecurall AG/B Series
MaterialSteel
Construction TypeInstalled Option
DescriptionSeparation Wall/Sump Divider
Package Quantity1
Manufacturers Part NumberOP0034-FR4
BrandSecurall Products

Warranty

Warranty1

Compliance & Certifications

Fire Rating4 hr
CertificationsFM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations