Securall® 6 Cylinder Vertical LP/Oxygen Cabinet Aluminum, Manual Close
Write a Review
|
Questions & Answers (0)
Product Description
Securall® Liquid Propane/Oxygen Vertical Aluminum Cabinet - 6 Cllinder Capacity
This 43"W x 32"D x 33"H single door cabinet is made with all welded heavy gauge spark resistant 125 Aluminum to resist outdoor elements and provide long lasting durability. Tamper and corrosion resistant. Fully assembled. OSHA and NFPA compliant. Holds six 20 or 33 lb. cylinders.
This 43"W x 32"D x 33"H single door cabinet is made with all welded heavy gauge spark resistant 125 Aluminum to resist outdoor elements and provide long lasting durability. Tamper and corrosion resistant. Fully assembled. OSHA and NFPA compliant. Holds six 20 or 33 lb. cylinders.
PRICE
$999.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 32 in |
| Height | 33 in |
| Weight | 87 lbs |
| Cylinder Size | 20 or 33 lb |
Product Details
| Type | Cylinder Cabinet |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Silver |
| Door Type | Manual Close |
| Style | Vertical |
| Capacity | 6 Cylinders |
| Number of Doors | 1 |
| Cylinder Type | LP / Oxygen |
| Material | Aluminum |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | LP6S-Vertical |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | OSHA |