Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Justrite

Model # :WBB3781691

MPN #: 23009

Justrite® Vertical Cylinder Storage Cabinet, Manual Close, 30"Wx32"Dx33-1/2"H, 4 Cylinder Cap.

Product Description
Justrite® Cylinder Storage Cabinets for 4 Vertical 20 to 33 Lb. Cylinders (model 23009) provides upright storage of liquid petroleum gas (LPG) gas cylinders. It safely holds four 20 or 33 lb (9 or 15 kg) vertical LPG cylinders with exterior dimensions of 33-1/2 x 30 x 32 in (851 x 762 x 813 mm). One of three vertical LPG cylinder storage options and nine modular styles for comprehensive vertical and horizontal storage solutions, model 23009 includes 1 door.

Gas cylinder storage lockers from Justrite® are ideal for those seeking a long-term, trusted, one-and-done investment in a proven product with superior design and manufacturing considerations. These cylinder lockers from Justrite® are extremely durable and easy-to-use. Welded security lug-on front panel door accepts a padlock (not included) for extra protection from tampering. Heavy gauge 0.065 (1.65mm) 100% welded aluminum mesh and extruded (not formed) frame add rigidity. Ventilated designs prevent buildup of dangerous gases. Justrite® cylinder lockers do not rust, corrode, or discolor.

Features:
  • Lightweight material (66% lighter than steel) reduces shipping and transport costs
  • Solid roof panel that slopes back to shed water and ice
  • Pre-drilled anchor holes at each corner that accept 1/2" or 12mm anchor bolts (not included)
  • In compliance with NFPA 58 LP Gas Code 8.4.2.1, 6.19.4.2; CSA International B149.2.5.1.7, B149.2 5.5.2.1(c); OSHA 1910.253


PRICE
$1,765.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth32 in
Height33-1/2 in
Weight76 lbs
Cylinder Size20 or 33 lb.

Product Details

TypeCylinder Cabinet
ColorSilver
Door TypeManual Close
StyleVertical
Capacity4 Cylinders
Number of Doors1
Cylinder TypeLPG
MaterialAluminum
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number23009
Number of Fixed Shelves1
Base TypeFrame
BrandJustrite

Warranty

Warranty15 Years yr

Compliance & Certifications

CertificationsOSHA 1910.253, NFPA 58 LP Gas Code 8.4.2.1, 6.19.4.2