Securall® Explosion-Proof Air Conditioner 14K BTU (230V) - C1D2 for Hazmat Buildings
Write a Review
|
Questions & Answers (0)
Product Description
Thru-wall air conditioner with front panel controls and direction discharge. Spark-proof fan blades and suitable for Class 1, Division 2 locations (230 Volt and UL Listed).
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
PRICE
$8,999.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 175 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | Explosion-Proof Air Conditioner |
| Color | Gray |
| Manufacturers Part Number | OP0007-14 |
| Accessory Type | HVAC |
| For Use With | Securall All Securall Buildings |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | UL Listed |