Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nvent / Hoffman

Model # :WBB2322665

MPN #: T200216G150

Hoffman T Series Outdoor Enclosure Air Conditioner, Cool & Heat, 2000 BTU, 115V

Product Description
Hoffman's T series SpectraCool enclosure air conditioners provide total climate control in a packaged unit for applications ranging from industrial automation, telecommunications equipment, waste water treatment systems, package handling equipment, security and defense systems, and more.

Features
  • Stock models equipped with head pressure control for low-ambient operation, compressor heater, coated condenser coil, malfunction switch, thermostat and heater package
  • Exterior and fully recessed mounting options on many models
  • Compact footprint to minimize real estate and maximize capacity
  • Reliable mechanical thermostat on enclosure side of the unit
  • Dual condenser-side air movers for performance redundancy
  • Painted galvanized sheet-metal cover for rugged factory and outdoor environments
  • Easy-mount flanges for simple installation
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Mounting hardware, gaskets and user manual furnished with the unit
  • Every unit functionally tested before shipping


Standard Outdoor Air Conditioner models also include:
  • Telcordia GR-487 capable
  • Thermostat
  • Corrosion-resistant components
  • Malfunction switch
  • Compressor heater
  • Head pressure control
  • Enclosure heater
  • R134A earth-friendly refrigerant


PRICE
$6,199.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth10 in
Height20 in
Weight56 lbs

Product Details

Watts Cooling586 W
BTU Heating2,000
ColorGray
Amperage7 A
Hertz60 Hz
RefrigerantR134A
BTU Cooling2000
Amps Cooling7 A
Temperature Range Cooling-40 To 131 °F
Watts Heating150 W
Voltage115 V
Phase1
Manufacturers Part NumberT200216G150
Refrigerant TypeR-134A
BrandNvent / Hoffman

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed