Securall® Portable Eyewash Station 16 Gal. for AG/B Buildings
Write a Review
|
Questions & Answers (0)
Product Description
16-Gallon high-impact polyethylene construction gravity-feed eye-wash station. Kit includes heavy-duty hanging bracket and eye-wash sign. Portable Eyewash Station (16 Gallon).
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
PRICE
$1,149.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 40 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Portable Eyewash Station |
| Color | Green |
| Manufacturers Part Number | OP0025-16 |
| Accessory Type | Eyewash Station |
| For Use With | Securall AG or B Models |
| Brand | Securall Products |