Fendall® Porta Stream II Portable Eyewash Station - 16 Gallon With Solution
|
Questions & Answers (0)
Product Description
Fendall® PORTABLE EYE/FACE WASH
Self-contained, eliminates need for expensive plumbing. Easy-to-use pull handle activates stream, frees worker's hands to hold eyes open. Flushes eyes with a steady criss-cross stream of buffered isotonic Eyesaline concentrate (included) which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. Mounting bracket included.
16 gallon station with solution
Self-contained, eliminates need for expensive plumbing. Easy-to-use pull handle activates stream, frees worker's hands to hold eyes open. Flushes eyes with a steady criss-cross stream of buffered isotonic Eyesaline concentrate (included) which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. Mounting bracket included.
16 gallon station with solution
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 19 in |
| Height | 24 in |
| Weight | 29 lbs |
| Weight (Empty) | 18 lbs |
| Weight (Full) | 150 lbs |
Product Details
| Assembly Required | No |
| Gravity Fed | Yes |
| Type | Eyewash Station |
| Color | Green |
| Shelf Life | 180 Days |
| Mounting Location | Wall Or Cart Mount |
| Capacity | 16 gal |
| Material | Polyethylene |
| Description | Fendall® Porta Stream II Eyewash Station w/ Solution |
| Manufacturers Part Number | 32-000200-0000 |
| Eyewash Activation | Pull Strap |
| Brand | Honeywell Safety |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2009 |