Hughes® Gravity Fed Portable Eyewash Station, Self Contained, 16 Gallon Capacity, 12 units
Write a Review
|
Questions & Answers (0)
Product Description
Portable, Self-Contained 16-Gallon Gravity-Fed Eyewash Station. Suitable wherever continuous water isn't available-no plumbing needed. The gravity-fed eyewash supplies a continuous, controlled flow that exceeds the ANSI Z358.1 standard of 1.5 LPM (0.4 GPM) for 15 minutes, providing a reliable safety solution no matter where you are located. Carrying handles and concealed mounting bracket make moving and relocating easy. Can be wall mounted or used on a bench or tabletop. High-visibility color is easy to identify in emergency situations. Simple to use with pull-down activation handle. Easy to maintain-wide fill opening enables quick inspection, cleaning and filling. Meets ANSI Z358.1 and EN15154 requirements. Material : Body: Polyethylene, Heads: ABS.
PRICE
$4,596.65
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 in |
| Width | 21-5/16 in |
| Height | 25-3/16 in |
| Weight | 141.7 lbs |
Product Details
| Flow Rate | 0.55 gal/min |
| Gravity Fed | Yes |
| Type | Portable Eyewash Station |
| Color | Green |
| Eyewash Flow Rate | 0.55 gal/min |
| Number of Heads | 2 |
| Mounting Location | Wall Mount |
| Capacity | 16 gal |
| Material | Polyethylene, ABS |
| Description | Gravity Fed Portable Eyewash Station |
| Package Quantity | 12 |
| Manufacturers Part Number | 16GFEWP |
| Eyewash Activation | Pull Down Handle |
| Brand | Hughes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |