Fendall® Flash Flood Portable Eyewash Station, Holds 1 Gal. Of Cleaning Solution
|
Questions & Answers (0)
Product Description
Fendall® PORTABLE EYE/FACE WASH
Self-contained, eliminates need for expensive plumbing. Easy-to-use pull handle activates stream, frees worker's hands to hold eyes open. Flushes eyes with a steady criss-cross stream of buffered isotonic Eyesaline concentrate (included) which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. Mounting bracket included.1 gallon premixed cartridge station. Delivers 3 minutes of uninterrupted flushing. Saline shelf life is 36 Months.
This Secondary Device Does not meet ANSI Z358.1 15-minute flushing requirement, and is intended to support, not replace, primary eyewash devices.
Self-contained, eliminates need for expensive plumbing. Easy-to-use pull handle activates stream, frees worker's hands to hold eyes open. Flushes eyes with a steady criss-cross stream of buffered isotonic Eyesaline concentrate (included) which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. Mounting bracket included.1 gallon premixed cartridge station. Delivers 3 minutes of uninterrupted flushing. Saline shelf life is 36 Months.
This Secondary Device Does not meet ANSI Z358.1 15-minute flushing requirement, and is intended to support, not replace, primary eyewash devices.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 14 in |
| Height | 20 in |
| Weight | 13 lbs |
| Weight (Empty) | 14 lbs |
| Weight (Full) | 24 lbs |
Product Details
| Assembly Required | No |
| Gravity Fed | Yes |
| Type | Eyewash Station |
| Color | Green |
| Shelf Life | 36 Months |
| Mounting Location | Wall Or Cart Mount |
| Capacity | 1 gal |
| Material | Polyethylene |
| Description | Fendall® Flash Flood Portable Eyewash Station w/ Cartridge |
| Manufacturers Part Number | 32-000400-0000 |
| Eyewash Activation | Pull Strap |
| Brand | Honeywell Safety |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2009 |