Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB2273414

MPN #: JV1

Supco JV1 Jones Valve Condensate Drain Blow Out Vavle - Pkg Qty 6

Product Description
The Jones Valve is a simple condensate drain line blow out valve that is inexpensive and easy to use. No more water buckets, no more looking for the other end of the line to install your plug. No more cutting and repairing the drain line. Ideal for Refrigeration Condensate Lines and Air Conditioning Condensate Lines.

Features/ Benefits
  • 1/4" Hose connection, male flare w/ Schrader.
  • 3/4" Condensate line.
  • Durable, Schedule 40 PVC Material.
  • Attaches to CO2 or Nitrogen tanks.
  • Smallest, and easiest to use of all available drain line valves..
  • Prepare for changes to ICC International Mechanical Code 307.2.5.


PRICE
$105.00  Sold in packages of 6 / $17.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width3 in
Height3 in
Weight0.7 lbs

Product Details

Package Quantity6
DescriptionCondensate Drain Blow Out Vavle
ColorBlack
Manufacturers Part NumberJV1
BrandSupco

Warranty

Warranty1 yr