Securall® Vertical Divider, MG-Divider-9, For Securall Medical Gas Cabinets MG121 & MG321
Write a Review
|
Questions & Answers (0)
Product Description
Securall® Vertical Divider for Securall Medical Gas Cabinets MG121 & MG321
Vertical removable divider is designed to separate the cabinet into two sections.
Vertical removable divider is designed to separate the cabinet into two sections.
PRICE
$369.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 14 in |
| Weight | 12 lbs |
Product Details
| Style | Vertical |
| Type | Accessory |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | MG-Divider-21 |
| Brand | Securall Products |