Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB459241

MPN #: SCC132Beige

Securall® Wall Mountable, Flammable Spill Containment Cabinet Beige

Product Description
Controlling unwanted spills is easier than ever with Single Wall Spill Containment Cabinets. Keep all of your spill control supplies ready and in one organized location. Choose from three popular sizes. The wall-mounted cabinet keeps all your spill control supplies available without taking up floor space. All-welded 18 gauge extra strength construction. Flush mounted handle provides easy and fast fingertip operation. Cabinets have 3-point button lock self-latching doors for extra safety. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA. Custom interiors are available to fit your specific needs.

PRICE
$899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
899.00
Buy 6 units - 10 units
855.00Save $44.00 (5%)
Buy 11+ units
829.00Save $70.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth12 in
Height32 in
Weight66 lbs

Product Details

Cabinet StyleWall Mount
Shelf Capacity500 lbs
Number of Adjustable Shelves2
ColorTan
Door TypeManual Close
Handle TypeFlush Paddle
Capacity6 ft³
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Package Quantity1
Manufacturers Part NumberSCC132Beige
Number of Fixed Shelves1
Base TypeWall Mount
BrandSecurall Products

Compliance & Certifications

CertificationsNFPA 30, OSHA