Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clip Strip Corp.

Model # :WBB0897835

MPN #: LHD-4

Secure-Lok™ Label Holder, 1-1/4"L x 3-1/2"W, Clear - Pkg Qty 100

Product Description
Self securing Sure-Lok ™. Label area 1-1/4" x 3-1/2". Attaches easily to wire baskets/grids & displays. Fits up to 3/8" diameter wire.

PRICE
$21.00  Sold in packages of 100 / $0.21 ea

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Width3-1/2 in

Product Details

MaterialPP
Package Quantity100
DescriptionLabel Holder-Secure Lock
ColorClear
Manufacturers Part NumberLHD-4
BrandClip Strip Corp.

Warranty

Warranty30 days