Econo Tag Double Loop Upc/Label Holder, 1-1/4" X 2-5/8" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip wire fixtures are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Double loop will not swing, Label area 1 1/4" x 2 5/8".
PRICE
$12.00 Sold in packages of 100 / $0.12 ea
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 2-5/8 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | Econo Tag Double Loop UPC/Label Holder |
| Color | Clear |
| Manufacturers Part Number | LHD-52 |
| Brand | Clip Strip Corp. |