Secure-Lok™ Label Holder, 1-1/4"L x 3"W, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Self-securing Sure Lok™. Attaches easily to wire baskets/grids & displays. Attaches easily to wire baskets/grids & displays. Fits up to 3/8" diameter wire.
PRICE
$0.26
200
200
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 3 in |
Product Details
| Material | PP |
| Package Quantity | 1 |
| Description | Label Holder-Secure Lock |
| Color | Clear |
| Manufacturers Part Number | LHD-6 |
| Brand | Clip Strip Corp. |
Warranty
| Warranty | 30 days |