C-Line® Clip Style Badge Holder, Top-Loading, 4" x 3", Clear, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Badge Holder Kit contains reusable clear vinyl holders with clips, white 8-1/2" x 11" microperforated sheets and printer instructions. Insert sheets are compatible with laser and inkjet printers. 8 mil thick badge holders are top-loading.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 3 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 50/Pack |
| Description | Clip Style Badge Holder |
| Color | Clear |
| Manufacturers Part Number | 95543 |
| Brand | C-Line Products |