Avery® Secure Top Load Sheet Protector, 8-1/2"W x 11"H, Clear, 25/PK
|
Questions & Answers (0)
Product Description
Avery Secure Top Load Sheet Protector, 8-1/2"W x 11"H, Clear, 25/PK
Sheet protectors feature a top flap that prevents documents from falling out so you can store and protect odd-sized documents up to 8-1/2" x 11" in size. Three-hole punched to fit inside standard three-ring binders. Sheet protectors offer a top-loading design. Made of super heavyweight polypropylene designed to withstand frequent use in your binder. Acid-free and archival-safe material provides long-term protection. Will not lift print.
Sheet protectors feature a top flap that prevents documents from falling out so you can store and protect odd-sized documents up to 8-1/2" x 11" in size. Three-hole punched to fit inside standard three-ring binders. Sheet protectors offer a top-loading design. Made of super heavyweight polypropylene designed to withstand frequent use in your binder. Acid-free and archival-safe material provides long-term protection. Will not lift print.
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Number of Pockets | 1 |
| Accessory Type | Sheet Protector |
| Punched/Unpunched | Punched |
| Sheets per Unit | 25 |
| Material | Polypropylene |
| Description | Secure Top Load Sheet Protector |
| Package Quantity | 25/PK |
| Manufacturers Part Number | 76000 |
| Brand | Avery |