Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122448

MPN #: 3523

Dynarex SecureStrip™ Sterile Adhesive Wound Closures, 1/4" x 3", 200 Pcs

Product Description
Adhesive backed, non-woven wound closure strips provide support following early suture/staple removal. Dynarex Secure Strip Sterile Adhesive Wound Closure Strips are manufactured of a flexible non-woven material, which provide a secure wound closure using a skin friendly adhesive to minimize skin shearing or blistering. The Adhesive Strips allow maximum porosity and vapour transmission for rapid healing.

Features:
  • Flexible, non-woven material
  • Skin-friendly adhesive to minimize skin shearing or blistering
  • Provides secure closure
  • Allows maximum porosity and vapour transmission for rapid healing


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/4 in
Width3 in
Size1/4" x 3"

Product Details

TypeAdhesive Wound Closure Strip
Closure TypeWound closure
Storage Temperature Range59F - 86F
MaterialAdhesive
SterileYes
Package Quantity200
ColorTan
BrandDynarex