Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122452

MPN #: 3059

Dynarex SiliGentle™ Silicone Bordered Foam Dressing, 4"L x 4"W, 120 Pcs

Product Description
Highly absorbent dressings with a vapour permeable waterproof film to lock away exudate to minimize pain and trauma.
Dynarex'€s™ SiliGentle Silicone Bordered and Non-Bordered Foam Dressings excel in exudate management. They are soft and adaptable to provide a moist wound environment to accelerate healing. It has a highly absorbent pad with a vapour permeable waterproof film to lock away exudate and minimize pain and trauma. The silicone layer easily moves without losing its adherence protecting the wound. Choose this as a primary or secondary dressing for high exuding wounds, such as leg ulcers, pressure ulcers, second-degree burns, donor sites and partial to full thickness wounds at stages 2, 3 or 4.SiliGentle is available with or without a border, in a variety of convenient sizes. The gentle silicone adhesive border provides secure adhesion with a low potential for skin irritation.

Features:
  • Provides a warm, moist healing environment to help prevent bacterial contamination
  • Soft and comfortable with superior absorption, locks exudate away
  • Vapour-permeable waterproof film and silicone contact layer that is gentle on wounds and moves without losing adherence
  • High-absorbency dressing used for high exuding wounds
  • Primary or secondary dressing to treat and manage partial- to full-thickness wounds at stages 2, 3, or 4


PRICE
$459.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeBordered Foam Dressing
Storage Temperature Range59F - 86F
MaterialSilicone Foam
SterileYes
Package Quantity120
ColorTan
BrandDynarex