Features:
- Designed to protect and secure small wounds and incisions
- Not made with natural rubber latex
Weights & Dimensions
| Length | 3/8 in |
| Width | 1-13/16 in |
| Size | 3/8" x 1-13/16" |
Product Details
| Type | Butterfly Closure |
| Storage Temperature Range | 59F - 86F |
| Material | Adhesive |
| Sterile | Yes |
| Package Quantity | 2400 |
| Color | White |
| Brand | Dynarex |