HSM Securio Auto Feed 100c, 100 Sheet Stack, 5-6 Sheet, Cross-Cut, 6.6 Gal. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The HSM Securio AF100c is another one of the exclusive shredders that provides secure shredding and prevents it to get to the wrong hands. This level 3 p-4 cross cut paper shredder is an ideal choice for a personal or a small office shredder as it can shred up to 8 sheets of paper in one go. This shredder is designed to effortlessly handle staples, credit cards, paper clips and paper. This AF100c is assembled with nano grip technology where you have to keep 100 sheets in the lock and go container for the shredder to shred them one by one. The machine is incorporated with various of features that make the AF100c user and ecofriendly.
The shredder has a life time warranty on the shafts where as a 3-year warranty on the shredder. This secure level 3 paper shredder is an amazing shredding device for personal use.
The shredder has a life time warranty on the shafts where as a 3-year warranty on the shredder. This secure level 3 paper shredder is an amazing shredding device for personal use.
PRICE
$819.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-2/3 in |
| Depth | 10-1/5 in |
| Height | 24-2/5 in |
| Shred Size | 5/32" x 1" |
| Throat Width | 9 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | Paper, Paper Clips, Credit Cards |
| Color | White |
| Jam Free | Yes |
| Manual Sheet Capacity | 6 |
| Style | AF100 |
| Automatic Shut Off | Yes |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 6.6 gal |
| Description | Securio AutoFeed 100c |
| Recommended Shredder Users | 1 to 3 |
| Manufacturers Part Number | HSM2063 |
| Full Bin Indicator | Yes |
| Sheet Capacity | 100 |
| Auto Reverse on Jams | Yes |
| Security Level | P4 |
| Brand | HSM |
| Speed | 9 ft/min |