HSM Securio B32s, 25-30 Sheet, Strip-Cut, 21.7 Gal. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HSM of America B32S SECURIO B32s Continuous-Duty Strip-Cut Shredder, 25-30 Sheet Capacity
Protect your busy workgroup's private information with this strip-cut shredder that is ideal for shredding internal documents, credit cards and discs. Robust motor is designed for continuous operation. Specially hardened solid steel cutting rollers stand up to frequent use and ensure a permanently precise cut. Energy Management and Control System provides several automatic power-saving modes, making it possible to use 90% less electricity. Auto-reverse function easily corrects paper jams. Infeed slot safely destroys CDs and DVDs. Recommended Shredder Users: 6 to 11; Run Time: Continuous; Shredder Type: Strip-Cut; Motor HP: 0.67; Daily Usage Level: Continuous. Note: Features an energy management and control system as well as a zero energy use standby mode. Up to 90% more efficient than comparable shredders..
Protect your busy workgroup's private information with this strip-cut shredder that is ideal for shredding internal documents, credit cards and discs. Robust motor is designed for continuous operation. Specially hardened solid steel cutting rollers stand up to frequent use and ensure a permanently precise cut. Energy Management and Control System provides several automatic power-saving modes, making it possible to use 90% less electricity. Auto-reverse function easily corrects paper jams. Infeed slot safely destroys CDs and DVDs. Recommended Shredder Users: 6 to 11; Run Time: Continuous; Shredder Type: Strip-Cut; Motor HP: 0.67; Daily Usage Level: Continuous. Note: Features an energy management and control system as well as a zero energy use standby mode. Up to 90% more efficient than comparable shredders..
PRICE
$1,399.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/5 in |
| Depth | 15-7/10 in |
| Height | 31-1/5 in |
| Throat Width | 12-1/5 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | Paper, Staples, Paper Clips, Credit Cards, CD/DVDs |
| Color | Gray |
| Manual Reverse Mode | Yes |
| Jam Free | Yes |
| Includes | Yes |
| Cutting Type | Strip Cut |
| Bin Capacity Gallons | 21.7 gal |
| Description | Continuous-Duty Strip-Cut Shredder |
| Recommended Shredder Users | 5 to 7 |
| Motor Horsepower | 0.67 HP |
| Full Bin Indicator | Yes |
| Sheet Capacity | 30 |
| Auto Reverse on Jams | Yes |
| Continuous Operation | Yes |
| Security Level | P2 |
| Brand | HSM |
| Speed | 13 ft/min |
Warranty
| Warranty | Limited Lifetime; 3 Years on Parts |