HSM® Securio C18 document shredder is compact, functional and convenient to meet the needs of demanding users in private sectors or small offices. Optimized cutting device technology destroys up to 9 sheets of paper, creating 603 micro-cut particles per page. Hardened steel cutting rollers easily cope with staples, paper clips and credit cards. Automatic paper feed with overload protection reduces paper jams for consistent performance. In standby mode, EcoSmart ensures exceptionally low power consumption of just 0.1 watt. Quiet operation minimizes noise development to prevent distracting others in quiet locations. Inspection window allows you to monitor the fill level of the waste bin to prevent overfilling.
HSM® Securio C18 L4 1/16” x 9/16” Micro-Cut Shredder, 7-9 Sheets, 6.6 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$819.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/8 in |
| Depth | 11-5/16 in |
| Height | 21-5/16 in |
| Shred Size | 1/16 x 9/16 |
| Throat Width | 9-1/8 in |
Product Details
| Type | Document Shredder |
| Specialty Shredding | Paper, Staples, Paper Clips, Credit Cards, CD/DVDs |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Cutting Type | Micro Cut |
| Bin Capacity Gallons | 6.6 gal |
| Description | Document Shredder |
| Package Quantity | 1 |
| Recommended Shredder Users | 1 to 3 |
| Manufacturers Part Number | HSM1912 |
| Sheet Capacity | 9 |
| Auto Reverse on Jams | Yes |
| Continuous Operation | Yes |
| Security Level | P5 |
| Brand | HSM |
| Speed | 10-11/16 ft/min |
Warranty
| Warranty | 5 yr |