HSM® V-Press 610 Vertical Baler
Write a Review
|
Questions & Answers (0)
Product Description
Compresses plastic foil and cardboard. Special retaining claws optimize the compression of the pressing material, increasing both the loading volume and the bale output. Low installation height and surface. Mechanical bale ejector. Double door with hand wheel door lock. Versatile and compact.
HSM Power Configuration Form & Installation Checklist must be filled out and submitted with your order.
HSM Power Configuration Form & Installation Checklist must be filled out and submitted with your order.
PRICE
$13,499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-4/5 in |
| Depth | 32 in |
| Height | 78 in |
Product Details
| Type | Commercial Shredder |
| Package Quantity | 1 |
| Description | Baler |
| Color | White |
| Manufacturers Part Number | HSM6110 |
| Brand | HSM |
Warranty
| Warranty | 1 Year on Parts & Labor |