Model # :WB238151
Global Industrial Security Cable Kit, Includes Cable Padlock And 3 Keys
Questions & Answers (0)
Bulk Pricing
Specifications
Product Details
| Manufacturers Part Number | 238151 |
| Type | Tie Down Cable |
| Description | Security Cable Kit |
| Color | Yellow |
| Brand | Global Industrial |
Related Products
Post Medical's WD 150-S metal sharps security cabinet is made of heavy gauge steel designed to provide secure sharps disposal in public areas such as parks, restrooms, hotels, gas stations and other easily-accessible places. This sharp's cabinet comes with a wall mount enclosure with key lock for use with WD-150 sharps container (1.5 Qt.).
Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The freestanding ashtray features a fire-safe steel construction with a durable powder-coated finish to help prevent cigarette burn damage. Weather and UV-resistant finish is easy to clean and endures outdoor elements. Oblong openings are designed to prohibit rain and trash from entering the ashtray. The stainless steel hasp closure easily secures the top to the base. Includes a high capacity, removable 4.5 gallon container. Gray color finish. 1 Year Limited ...
This compact and streamlined Smoker's Outpost® Smoke Stand blends seamlessly into any environment while an internal cigarette snuffer extinguishes the cigarette before disposal to keep the outside appearance ash-free. The oxygen-restricting design extinguishes cigarettes quickly, no sand or water required. Features: Product Dimensions: 41" height x 14" diameter, 22 lbs Receptacle is easy to empty by simply unscrewing the tube and disposing the litter Constructed from powder-coated aluminum and steel which gives the smoke stand cigarette receptacle a clean appearance that is also fireproof ...
✓ Restricted opening keeps out non-cigarette waste. ✓ Special housing keeps out rain and airflow to extinguish butts and fight odor. ✓ Offers 1-1/2-gallon capacity. The Global Industrial™ Outdoor Ashtray helps reduce fire-risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame-retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless-steel ash plate keeps urn looking fresh ...
Provide outdoor spaces with a simplistic and sturdy smoking receptacle. The Rubbermaid® Infinity™ Traditional Outdoor Ashtray offers a sophisticated styling for attractive, efficient cigarette butt disposal. This high capacity cigarette receptacle holds 5,000 butts and is ideal for high traffic areas. This smoking receptacle features unobstructed funnels to reduce jamming during disposal. Includes stainless steel snuff plates. Domed tops offer a 360 degree disposal area and prevent rain, snow and ice build-up. Hand screw knob allows access to interior for easy maintenance. FM, CSFM ...