Powder Coated Black Textured Galvanized Steel Body with brushed stainless steel door. Two stainless steel extinguishing screens and galvanized steel liner for easy emptying. Fully assembled. Complete with mounting hardware. Keyed cam lock prevents unautho
Wall Mount Urn W/Lock, Black, 10"W x 12.5"H x 3"Dp
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 10 in |
| Depth | 3 in |
| Height | 12-1/2 in |
| Weight | 7 lbs |
Product Details
| Style | Wall Mount |
| Mounting Location | Wall Mount |
| Capacity | 3/4 gal |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | FGR1012EBK |
| Brand | Rubbermaid |
Related Products
Looking for a receptacle that blends in with any environment? The striking, molded-in stone aggregate will add beauty to your "First Impression" areas. Molded from high density polyethylene with built-in UV inhibitors. The telescoping base hides bag and it has an attractive design with recessed bottom. 38-gallon capacity; uses standard 32" x 44" trash bags. Easily adaptable for anchoring or weighting devices. Black color finish.
Glaro 6 Gal Half Round Ash/Urn Side Opening Waste Receptacle, Satin Black/Satin Aluminum -1894-BK-SA
WasteMaster Half Round Series of all metal receptacles are the premier low profile solution for smoking and refuse disposal in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top. This unit offers separate containment for trash while cigarette remains and ashes are neatly concealed in a separate aluminum urn mted within the cover. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, ...
✓ Restricted opening keeps out non-cigarette waste. ✓ Special housing keeps out rain and airflow to extinguish butts and fight odor. ✓ Offers 1-1/2-gallon capacity. The Global Industrial™ Outdoor Ashtray helps reduce fire-risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame-retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless-steel ash plate keeps urn looking fresh ...
Wydman waste receptacles & cigarette urns offer a decorative & functional design that is great for use outdoors. Ideal for parks, city sidewalks, municipalities, university campuses and apartment & office complexes. Heavy duty steel with flat bar 1/4" X 2" slats helps deter graffiti and vandalism. Includes anchor kit for added security. Adjustable leveling feet for uneven surfaces. Powder coat finish. Waste Receptacles with Lid include a lid security chain to prevent theft and a durable plastic liner for easy maintenance. Ash top lid has a large diameter opening for easy waste disposal ...
Looking for a receptacle that blends in with any environment? The striking, molded-in stone aggregate will add beauty to your "First Impression" areas. Molded from high density polyethylene with built-in UV inhibitors. The telescoping base hides bag and it has an attractive design with recessed bottom. 15-gallon capacity; uses standard 32" x 44" trash bags. Easily adaptable for anchoring or weighting devices.