Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuresafe

Model # :WBB897193

MPN #: 670150

Shuresafe Security Drawer 670150 w/Full-Length Deal Tray, UL Bullet Resistant Faceplate

Product Description
Shuresafe Security Drawer w/Full-Length Deal Tray, UL Bullet Resistant Faceplate

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Removable deal tray exposes a full-length 4" high transfer area for passing convenience items, larger
  • products up to 13" X 20"
  • Designed to install in up to 8" thick walls
  • Full-Length design for secure document, money and credit cards transactions
  • UL Level 3 bullet resistant faceplate insert


PRICE
$1,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth25 in
Height5 in
Weight60 lbs
Transfer Area Depth20 in
Frame Face Dimensions21-3/8"W x 8"H
Transfer Area Height4-1/8 in
Wall Opening Dimensions19-11/16"W x 6-1/4"H
Installation Wall ThicknessUp to 8"
Transfer Area Width13-3/4 in

Product Details

Lock TypeButterfly
TypeFull-Length 4" High Transfer Area
ColorGray
Handle TypeLatch Lock
StyleExtending Deal Tray
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number670150
BrandShuresafe

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Level 3