Capsa Healthcare Power Cord Kit for M40 Laptop Cart
Write a Review
|
Questions & Answers (0)
Product Description
Optional Power Cord Kit for use with Capsa Healthcare M40 Laptop Cart Only. Laptop Cart Sold Separately.
PRICE
$239.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Power Cord |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Power Cord Kit |
| Color | Black |
| Manufacturers Part Number | 1810679 |
| For Use With | M40 Laptop Cart |
| Brand | Capsa Healthcare |