- 12 Gauge
- 60 Yellow Bins, Recessed Doors with Tilt Bins
- 4 Drawers
- 18 Tilt Bins, Cast Iron Pad-lockable Handle
- 3-point locking system
- 7-gauge leaf hinges to prevent sagging, Heavy duty hinges prevent doors from sagging or warping
- 6"H base/legs which provide access for forklifts; pre-punched holes allow for lagging to the floor
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Extra Heavy Duty Cabinet, 78 Yellow Bins, All-Welded, 60"W x 36"D x 60"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,289.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 60 in |
| Weight | 741.4 lbs |
| Gauge | 12 ga |
Product Details
| Cabinet Style | Bin Cabinet |
| Shelf Capacity | 500 lbs |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Handle Type | Cast Iron |
| Number of Bins | 78 |
| Style | Doors: Bins; Interior: Shelves |
| Louvered Panels | Doors |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | HDC60-72DC18TB5B95 |
| Bin Material | Plastic |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |