- Convex detection mirrors are easy to install
- Simple and easy to mount with the bracket(s) provided in the box
- The mirrors are equipped with a swivel assembly and are adjustable to most any position or angle
- The wide angle vision permits you to see around blind corners
- Great Optics
See All® Round Shatter Resistant Glass Convex Mirror, Outdoor, 36" Dia.,160° Viewing Angle
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7 in |
| Weight | 26 lbs |
| Diameter | 36 in |
| Approximate Viewing Distance | 36 Ft. |
Product Details
| Type | Convex Safety Mirror |
| Viewing Angle | 160 ° |
| Color | Clear |
| Mounting Location | Wall Or Ceiling |
| Includes | Mounting Hardware |
| Material | Glass |
| Description | Shatter Resistant Glass Convex Mirror |
| Manufacturers Part Number | SNO36 |
| Backing | Coated Hardboard |
| Indoor/Outdoor | Outdoor |
| Rim Type | Vinyl-Coated Aluminum |
| Shape | Round |
| Brand | See All |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets OSHA Requirements |