Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
See All

Model # :WBB3137085

MPN #: PV32-360

See All Mirrors® Full Dome Panoramic Mirror, Plexi-Glass, 360° Viewing Angle, 32" Dia.

Product Description
Dome detection mirrors are easy to install. Dome Mirrors are multi-direction and can be used in areas were numerous mirrors would normally be required. Great for accident prevention in warehouses. The wide-angle vision permits you to see around blind corners. One large dome mirror does the work of at least two conventional mirrors. Eliminates blind intersections, increasing safety and security.

Features:
  • Two new dimensions in Safety and SecurityPlexiglas and new steel dome mirrors provide collision prevention and surveillance in hospitals, clinics, rest homes, industrial warehouses, retail and commercial facilities
  • Panoramic views allow personnel and others to move safely through intersections and corridors. Panoramic also provides overhead surveillance. Safety engineers specify panoramic views for industrial applications
  • T-BAR Panoramic is designed for use in drop ceilings where the ultimate in visibility is required
  • Plexiglas Panoramic are made of virtually unbreakable lightweight acrylic with a super-bright image that will not fade with time
  • Steel Panoramic | Mr. Steely is perfect for indoor and outdoor use in high hazard areas such as steel processing plants and mining. Mr. Steely is resistant to heat, abrasives and can be suspended from ceiling or mounted flush against a wall. This special mirror can be cleaned easily. Great for the food service industry


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter32 in
Approximate Viewing Distance450 Sq. Ft.

Product Details

TypeDome Safety Mirror
Mounting LocationCeiling
MaterialAcrylic
Package Quantity1
Manufacturers Part NumberPV32-360
BackingNone
Indoor/OutdoorIndoor/Outdoor
ShapeFull Dome
BrandSee All