See-Thru 6 Magazine and 6 Pamphlet Display
|
Questions & Answers (0)
Product Description
Think Clearly and you'll find the answer Sturdy, break-resistant polycarbonate plastic pockets with crystal-clear plastic PETG backing are highly functional pre-assembled displays. Deep pockets hold 2" of printed material. Cut out feature makes cleaning easy. Pre-drilled holes, screws, and anchors make it possible to mount in minutes. Includes 12 pockets (6 magazine sized, 6 pamphlet sized).
Made in the USA.
Made in the USA.
PRICE
$349.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 3 in |
| Height | 36 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | No |
| Material | Clear PETG |
| Number of Compartments | 6 |
| Description | Magazine and Pamphlet Display |
| Color | Clear |
| Brand | Safco |