These convenient, easy-to-use sign holders feature a transparent design that offers full visibility to your message. Perfect for any retail or commercial setting, these sign holders attract attention and are an effective way to communicate, protect and display information in a way that's easy to use. Whether you're advertising daily specials, promoting and event or delivering a message, these sign holders will grab your customer's attention. This durable thick paneled sign holder features rounded edges and is sealed on three sides to keep your sign clean, protected and secure. Slanted face for easier readability.
deflect-o 590501 Superior Image Sign Holder w/Pocket, 8-1/2"W x 11"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Number of Compartments | 1 |
| Description | Superior Image Sign Holder w/Pocket |
| Color | Clear |
| Manufacturers Part Number | 590501 |
| Brand | Deflecto |