Spilled your drink? Quick! The Quicker Picker Upper. Be ready to tackle messes with Bounty Paper Towels! Each sheet is 2x more absorbent and picks up spills and messes quicker vs. the leading ordinary brand so you can use less. Bounty Select-A-Size towels are versatile, so you can choose your sheet size depending on your mess. Bounty products are proudly made with a commitment to creating solutions for a sustainable future. That's why for every tree used, at least two are regrown so you can conveniently and confidently clean messes in the kitchen and around the house. Bounty always has your back in and out of the kitchen so whether it's juice on the counter or ice cream on the table, we make sure spills won't stand a chance.
Bounty® Select-a-Size Kitchen Roll Paper Towels, 2-Ply, 5.9 x 11, 82 Sheets/Roll, 12 Rolls/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 |
| Width | 11 in |
Product Details
| Number of Sheets | 82 Sheets/Pack |
| Material | Paper |
| Packing Type | Plastic Overwrap |
| Package Quantity | 12 |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | 15705 |
| Brand | Bounty |