Spilled your drink? Quick! The Quicker Picker Upper. Be ready to tackle messes with Bounty Paper Towels! Each sheet is 2x more absorbent and picks up spills and messes quicker vs. the leading ordinary brand so you can use less. Bounty Select-A-Size towels are versatile, so you can choose your sheet size depending on your mess. Bounty products are proudly made with a commitment to creating solutions for a sustainable future. That's why for every tree used, at least two are regrown so you can conveniently and confidently clean messes in the kitchen and around the house. Bounty always has your back in and out of the kitchen so whether it's juice on the counter or ice cream on the table, we make sure spills won't stand a chance.
Bounty Kitchen Roll Paper Towel, 2-Ply, 5-7/8" x 11", White, 82 Sheets/Double Roll, 24 Rolls/Case
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5-7/8 |
| Width | 11 in |
| Sheet Length | 5-7/8 in |
| Sheet Width | 11 in |
Product Details
| Color | White |
| Style | 2 Ply |
| Number of Sheets | 2160 |
| Size Type | 82 Sheets/Roll |
| Material | Paper |
| Package Quantity | 24 |
| Description | Perforated |
| Manufacturers Part Number | 15708 |
| Brand | Bounty |
Related Products
Pacific Blue Select™ high quality, high capacity 1000' white hardwound towels let you offer your customers quality and reliable performance while keeping costs under control. Designed to fit into a wide range of universal hardwound roll towel dispensers, the high capacity 1000' rolls with 25% more towel than 800' rolls make these towels the preferred choice for high traffic washrooms in government and public facilities, office buildings, foodservice facilities, entertainment venues (stadiums, arenas, casinos) and lodging. Preference® brand is now Pacific Blue Select™ PREMIUM ...
Designed to fit into a wide range of everyday dispensers, Pacific Blue Basic™ high capacity white economy hardwound towels help you keep costs under control. Low per-unit costs makes these towels the affordable choice for areas such as washrooms in government and public facilities, office buildings, foodservice facilities and lodging. Envision hardwound roll towels let you offer your customers quality and reliable performance at a low cost. Envision® brand is now Pacific Blue Basic™ DEPENDABLE all purpose paper towel roll HIGH CAPACITY so staff can spend less time changing out ...
Introducing LoCor® Hard Wound Roll Towel, the pinnacle of excellence in restroom essentials. It combines high capacity with unrivaled absorbency, reducing labor costs and ensuring fewer change-outs. The fully embossed sheets elevate the tactile experience, appealing to those with a discerning taste for quality. Features: Superior strength and softness Ideal for usage conscious customers Great for high capacity and high quality applications Designed for restroom usage and cleaning up spills
Livi® VPG Select Hard Wound Roll Towel is a testament to quality and functionality. This carefully crafted roll towel is designed to seamlessly integrate into universal dispensing systems, offering unparalleled convenience without compromising on aesthetics. The full embossing not only provides visual appeal but also ensures a soft and strong touch, making it an ideal choice for high-traffic locations. Whether you're cleaning, wiping, or drying, Livi® VPG Select Hard Wound Roll Towels deliver unmatched absorbency and durability. The contemporary packaging design is a reflection of its ...
These towels may be compact, but they offer impressive absorbency for everyday use, making them an ideal and economical choice for high-traffic areas such as educational institutions, retail spaces, and foodservice establishments. Providing a convenient solution for hand drying, these roll paper towels are durable, helping to reduce both run-outs and maintenance time. They're designed for easy use in a universal dispenser, ensuring compatibility and ease of access. Built to withstand frequent usage, they deliver reliable performance and support facility maintenance by minimizing the need ...