Cascades PRO® Select Hard Wound Roll Towel, 1-Ply, 7-7/8"W x 350'L, Natural, 12 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Durable, recycled roll towels satisfy everyday needs for the value-conscious consumer. Suitable for a wide range of washroom environments, they offer reliable performance and functionality. An economical choice for busy restrooms. Made from recycled fiber and whitened without chlorine.
PRICE
$46.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 350 |
| Width | 7-7/8 in |
Product Details
| Style | 1 Ply |
| Type | Hard Towel Roll |
| Number of Sheets | 1 |
| Size Type | 12 Rolls/Carton |
| Material | Paper |
| Package Quantity | 12 |
| Description | Hardwound Paper Towel Roll |
| Color | Brown |
| Manufacturers Part Number | H035 |
| Brand | Cascades PRO |