- 900'/Roll, 6 Scott® Pro Hard Roll Towel Rolls/Case; 5,400'/Case; with Absorbency Pockets; for Grey Core Dispensers; White
- Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
- Scott® Pro paper towel rolls give you the reliable performance of commercial paper towels
- 1.75" core size is compatible exclusively with Scott® Pro paper towel dispensers (modular dispensers adapt to suit your business' function and image needs)
- These paper towels meet EPA minimum standards, and are FSC® certified and ECOLOGO® certified
- Certifications: Forest Stewardship Council (FSC); ECOLOGO
- Meets EPA Guidelines: Yes
Scott® Pro Hard Roll Paper Towels w/ Absorbency Pockets, 1-Ply, 7-1/2"Wx900'L, Grey Core,6Rolls
Write a Review
|
Questions & Answers (0)
Product Description
Scott® Pro provides state-of-the-art solutions to maximize productivity. Scott® Pro Hard Roll Paper Towels with fast-drying Absorbency Pockets provide efficient, reliable hand-drying for your washroom or break room. These paper towels are exclusively compatible with the Scott® Pro Dispenser systems, which can adapt to suit your needs. These dispensers have internal modules that can plug and play to give you the flexibility to build a dispenser customized to meet your requirements. Plus, the paper towels' Absorbency Pockets mean that users will need fewer towels to dry their hands. The result? More towels left in the dispenser, more times between refills and less paper waste. Drying is one of the most important steps in the hand washing process, and how you dry matters. Providing high-quality Scott® Pro Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the workplace hygiene puzzle
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 |
| Width | 7-1/2 in |
| Sheet Width | 7-1/2 in |
Product Details
| Type | Hard Towel Roll |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 6 |
| Size Type | 1 |
| Material | Paper |
| Package Quantity | 6 |
| Description | Pro Hard Roll Paper Towels with Absorbency Pockets |
| Manufacturers Part Number | KCC43960 |
| Brand | Scott |