Speakman Self-closing Replacement Valve, SE-900, 1" Female Inlet & 1/2" Male Outlet
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SE-900 |
| Color | Silver |
| Brand | Speakman |
Compliance & Certifications
| ADA Compliant | Yes |
Related Products
1/2" T-514PNL Sillcock - F1960 PEX Features: Full-pattern forged brass body is more durable than competitors' cast reduced-material examples Diamond-shaped sill flange offers enhanced coverage of the sill hole and extended spacing between the fastener holes, for better tool access when attaching to the sill. An improvement over round sill flange types 3/4" GHT outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554,T-557, and T-557C. Available in nominal 1/2" and 3/4" PEX (F1807 or F1960) inlet x 3/4" MGHT hose thread outlet sizes. Working ...
3/4" T-514PNL Sillcock - F1807 PEX Features: Full-pattern forged brass body is more durable than competitors' cast reduced-material examples Diamond-shaped sill flange offers enhanced coverage of the sill hole and extended spacing between the fastener holes, for better tool access when attaching to the sill. An improvement over round sill flange types 3/4" GHT outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554,T-557, and T-557C. Available in nominal 1/2" and 3/4" PEX (F1807 or F1960) inlet x 3/4" MGHT hose thread outlet sizes. Working ...
1/2" x 8" T-550PNL Brass 1/4 Turn Frostfree Sillcock PEX Inlet Features: Easy to grip 1/4-turn Softouch™ TPR coated metal handle Patented dual disc cartridge for durable and reliable shut-off Oversized, 5° angled mounting flange for ease of installation. Includes EPDM rubber gasket Integrated anti-siphon vacuum breaker with chrome-plated brass cap ASSE 1019-Type A Device Certifications/Listings: Third-party certified, NSF/ANSI 61: Drinking water system components - Health effects, ASSE 1019-A: Performance requirements for wall hydrant with backflow protection and freeze ...
3/4 T-531NL No Lead Brass Hose Bibb Features: Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law Designed for general watering applications, including lawn and garden, wash-down stations, greenhouse, turf management or for any other water application source, requiring a hose attachment Available in Nominal sizes 1/2" and 3/4" MNPT. The 1/2" MNPT inlet-connection can also be sweat onto 1/2" Nominal (5/8" O.D.) copper tubing 3/4" Male-Garden-Hose-Thread outlet accepts hose-thread-mounted vacuum breakers, ...
This 1/2 inch lead free brass water pressure reducing valve is the standard model, designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, NPT threaded female union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 160 degrees F (0.5 to 71 degrees C). Suitable for up to 300 PSI (20.7 BAR), the pressure range can be adjusted from 25 to 75 PSI (172 to 517 ...