Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989024

Global Industrial™ Steel Self-Dumping Forklift Hopper W/Bump Release, 1 Cu. Yd, 6000 Lbs.

Product Description
✓ 1 yd3 volume, 6000 lbs weight capacity
✓ Automatically returns upright and ready for reloading
✓ Extended sides prevent side-wise scattering of material

Utilizing an integrated release mechanism, the 1 yd3 Global Industrial™ Self-Dumping Forklift Hopper automatically dumps when the bumper release makes contact with the side of a dumpster, then automatically returns to an upright, locked position ready for reloading. The hopper has a dump angle of approximately 76°, to ensure it empties completely. Sturdy 8-gauge steel and continuous welding helps extend the hopper's service life. The included safety restraint gets wrapped around the mast of the forklift to prevent the hopper from coming off the forks. Limited 1-Year Warranty.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.

Warning: Do not use the welded hole plates on the hopper for hoisting. They are not designed or intended for lifting.

  • 4' long cable allows the hopper to be manually released from the forklift cab
  • Stackable for storage, if multiple hoppers are alternatingly turned 90° from the previous hopper
  • Durable scratch-resistant blue enamel finish on hopper & black powder coat finish on forklift base
  • PRICE
    $2,069.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length61-1/16 in
    Width41-5/16 in
    Height42-11/16 in
    Weight Capacity6000 lbs
    Weight662 lbs
    Fork Pocket Center18 in
    Fork Opening7-1/2 x 2-1/2 in
    Wall Gauge8 ga

    Product Details

    Assembly RequiredNo
    TypeSelf Dumping Hopper w/ Bump Release
    ColorBlue
    Hopper Release TypeBump
    Capacity1 yd³
    MaterialSteel
    Manufacturers Part Number989024
    BrandGlobal Industrial

    Warranty

    Warranty1 yr