Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wright

Model # :WBB3189933

MPN #: 15055BR-RED

Global Industrial™ Steel Self Dumping Forklift Hopper w/Bump Release, 1-1/2 Cu.Yd, 4000 lbs,Red

Product Description
Engineered for safety and economy. Bump Release Hoppers are innovative and automatically dump on contact with the roll-off container. Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Stacking feature permits stacking of empty hoppers. Strong, easy-to-operate latching mechanism. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.

PRICE
$1,399.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67-1/2 in
Width57-3/4 in
Height39-3/4 in
Weight Capacity4000 lbs
Weight575 lbs
Base Thickness3/16 in
Fork Opening3 x 28-1/2 in
Wall Gauge11 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper w/ Bump Release
ColorRed
Dump Angle Degrees31
Capacity1-1/2 yd³
MaterialSteel
Manufacturers Part Number15055BR-RED
BrandWright

Warranty

Warranty90 days