OLFA® SCS-1 Heavy Duty Serrated Edge Stainless Steel Scissors, Yellow, 5"L - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
OLFA® SCS-1 Serrated-Edge Stainless-Steel Scissors. These industrial-designed scissors deliver strength with powerful cutting leverage on even the toughest materials. Manufactured from premium stainless steel to be corrosion resistant. Each blade is sharpened from the base to the end for a clean cut the full length of the blade. The serrated edge on one blade provides a stable grip on the material while cutting to prevent slipping or cutting inaccuracies. The blade tip has a rounded, blunt nose for safety. Secured with an industrial-grade stainless-steel rivet, these scissors never lose leverage, even when tackling tough materials like fiberglass, aluminum, linoleum, or Kevlar®. The resilient and lightweight ABS plastic handles are symmetrical for both right- and left-handed use. These scissors will tackle any project – from tough industrial jobs to home tasks in the kitchen, sewing room, or art studio.
PRICE
$142.50 Sold in packages of 6 / $23.75 ea
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Cut Length | 5 in |
Product Details
| Supply Type | Regular |
| Handle Material | ABS Plastic |
| Color | Yellow |
| Style | Heavy-Duty Scissor |
| Material | Stainless Steel |
| Handle | Straight |
| Hand | Left or Right |
| Description | Serrated Edge Stainless Steel Scissors |
| Package Quantity | 6 |
| Handle Color Family | Yellow |
| Manufacturers Part Number | 9765 |
| Tip Type | Blunt |
| Antimicrobial Handle | No |
| Brand | OLFA |